Shop All Disposable Aprons
Polyco
Embossed Disposable Gown, L, 48 In. L, PK15
Mfr # 11500
Zoro # G3874202
original price:
$40.38
39% off
new price: $24.49
/pk 15, $1.63/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Polyethylene
- Hazard Protection Type Biohazards
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 11500
- Zoro # G3874202
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 48 in |
Size | L |
Width | 40 in |
Minimum Chest Size | 32 in |
Length Type | Calf |
Sleeve Length Type | Long Sleeve |
Maximum Chest Size | 32 in |
Fits Chest Size | 28 in to 45 in |
Description
Embossed Disposable Gown, Closure Type Tie, Color Blue, Launderable No, Material Polyethylene, Overall Width 42 in, Package Quantity 75, Packaging Individually Packaged, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 32 in, Reusability No, Anti-Static No, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown, Length Type Calf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- ILUKA BY BOLLE SAFETY Safety Glasses, Gray Anti-Fog (ILUPSF)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246234)
- POLYCO Gown, Regular, 45 In. L, 38 In. W, PK50 (42400)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- Polyco Workwear and Protective Clothing