Shop All Disposable Aprons
Polyco
Embossed Barrier Gown, L, 48 In. L, PK15
Mfr # 11502
Zoro # G3874211
product price: $18.25
/pk 15, $1.22/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Closure Type Tie
- Seam Style Welded
- Standards USDA/FDA 21CFR175.300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 11502
- Zoro # G3874211
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Length | 48 in |
Size | L |
Width | 40 in |
Minimum Chest Size | 32 in |
Maximum Chest Size | 32 in |
Sleeve Length Type | Long Sleeve |
Length Type | Calf |
Fits Chest Size | 28 in to 45 in |
Description
Embossed Barrier Gown, Closure Type Tie, Color White, Launderable No, Material Polyethylene, Overall Width 42 in, Package Quantity 75, Packaging Individually Packaged, Seam Style Welded, Size L, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 32 in, Reusability No, Anti-Static No, Back Style Partially Open, Fits Chest Size 28 in to 45 in, Garment Style Gown, Length Type Calf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Explosive Gas No Smoking Sign, D519AB (D519AB)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Elevator Certificates Are Located In Office Sign, Landscape (OS-NS-P-710-L-11716)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- POLYCO Gown, Necktie, Blue, 50" L, 30" W, XL, PK50 (43650)
- POLYCO Gown, Regular XL, 55 In. L, 38 In. W, PK50 (42480)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, Blue, 50" L, 28" W, L, PK50 (42550)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- Polyco Disposable Clothing