Shop All Aprons
Polyco
Die Cut Apron, Blue, 55 In. L, PK50
Mfr # 46520
Zoro # G3874184
original price:
$321.55
9% off
new price: $289.99
/pk 50, $5.80/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Length 55 in
- Width 35 in
- Size Universal
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 55 in |
Width | 35 in |
Size | Universal |
Length Type | Shin |
Overall Length | 55 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 1-2"W X 21'L, Blk-White, M21-500-595-WT (M21-500-595-WT)
- BERTECH Safety Warning Hazard Floor Tape, 3 In. Wide x 54 Feet Long, Red and White Stripes (BERST-3RW)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- Polyco Workwear and Protective Clothing