Shop All Aprons
Polyco
Die Cut Apron, Blue, 55 In. L, PK100
Mfr # 46501
Zoro # G4208504
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyolefin
- Width 35 in
- Size Universal
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35 in |
Size | Universal |
Overall Length | 55 in |
Length Type | Shin |
Named Size | Universal |
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- SHOEZAP PediFix 15 Minute UV Shoe Sanitizer (P3410/10)
- 3M PROTECTA Adjustable 100% Tie-Off Shock Absorbing Lanyard, 6 ft, Red (1342275)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- POLYCO Die Cut Apron, 45 In. L, Blue, PK100 (46400)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- Polyco Aprons