Shop All Aprons
Polyco
Die Cut Apron, Blue, 45 In. L, PK50
Mfr # 46420
Zoro # G3874166
product price: $168.99
/pk 50, $3.38/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PolyCo VR
- Length 45 in
- Width 35 in
- Size Universal
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | Universal |
Length Type | Knee |
Overall Length | 45 in |
Named Size | Universal |
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 45 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-C)
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CH120ST)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 2X-Large, Yellow (40-SD FR 2XL)
- POLYCO Die Cut Apron, Yellow, 45 In. L, PK50 (46424)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- POLYCO Die Cut Apron, 55 in. L, White, PK12 (48502)
- POLYCO Grommet Apron, 45 In. L, Blue, PK100 (45401)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- Polyco Workwear