Shop All Disposable Shoe Covers
Polyco
Boot Shrouds, Universal, Blue, Polyolefin, Elastic
Mfr # 58100
Zoro # G1796757
product price: $142.99
/pk 100, $1.43/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Material Polyolefin
- Named Size Universal
- Slip Resistant No
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 58100
- Zoro # G1796757
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Calf |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 10 |
Overall Height | 12 in |
Fits Shoe Size | 6 to 10 |
Shoe and Boot Cover Size | 10, 6, 7, 8, 9 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color Blue, FDA Compliant Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 1 and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size Universal, Overall Height 12 in, Packaging Bulk, Product Type Boot Cover, Seam Style Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Door Must Remain Unlocked While Building Sign, Landscape (OS-NS-P-710-L-11511)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- Polyco Disposable Clothing