Shop All Disposable Shoe Covers
Polyco
Boot Covers, M, Yellow, PK100
Mfr # 49355
Zoro # G4169173
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size Regular
- Slip Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polyco
- MFR # 49355
- Zoro # G4169173
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | Regular |
Size | Regular |
Overall Height | 22 in |
Shoe and Boot Cover Size | 10, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Shoe Size Maximum | 10 |
Mens Shoe Size - Minimum | 8 |
Mens Shoe Size - Maximum | 10 |
Womens Shoe Size - Maximum | 11 1/2 |
Womens Shoe Size - Minimum | 9 1/2 |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 8 to 10 |
Fits Shoe Size | 6 to 10 |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color Yellow, FDA Compliant Yes, Federal 209E Cleanroom Class 1,000, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 10, Mens Shoe Size - Minimum 8, Metal Detectable No, Named Size Regular, Overall Height 22 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- PICKARDT Steel Hand Stamp Arrow, 19/32" (PIC-ARR-15)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Large (FG3903)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- Polyco Disposable Shoe Covers