Shop All Disposable Shoe Covers
Polyco
Boot Covers, L, Yellow, PK100
Mfr # 49555
Zoro # G4093345
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size L
- Slip Resistant No
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polyco
- MFR # 49555
- Zoro # G4093345
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Named Size | L |
Size | L |
Shoe Size Maximum | 12 |
Overall Height | 22 in |
Shoe and Boot Cover Size | 10, 11, 12, 6, 7, 8, 9 |
Shoe Size Minimum | 6 |
Womens Shoe Size - Minimum | 11 1/2 |
Womens Shoe Size - Maximum | 14 1/2 |
Mens Shoe Size - Maximum | 13 |
Mens Shoe Size - Minimum | 10 |
Shoe and Boot Cover Height Range | Calf |
Fits Shoe Size | 6 to 12 |
Shoe and Boot Cover Fits Shoe Size | 14 to 16 |
Description
Boot Covers, Anti-Static Yes, Closure Type Elastic, Color Yellow, FDA Compliant Yes, Federal 209E Cleanroom Class 1,000, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 22 in, Packaging Bulk, Product Type Boot Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow (FG425300YEL)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- OBERON Chemical Resist Shield, Ratchet (128R)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- Polyco Workwear and Protective Clothing