Poly-Tex

Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall


product price: $1,333.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

the nature series 6' x 8' green frame greenhouse offers you a rust resistant, bolt together aluminum frame. Twin wall 4mm polycarbonate panels provide twice the amount of heat retention of single layer panels, offering the protection and overwintering for patio pots. frame spacing of 24in. swinging front door, rain gutter, roof vent and galvanized steel base kit are standard features of the nature hobby greenhouse. So many ways you can go green and a great way to get maximum use out of your green thumb; conserve water by using the downspout to collect rainwater!! get growing today and let the nature help you bring your green dreams to life. This hobby greenhouse is available in standard silver or more natural green powder coated finish. 5 years limited warranty on polycarbonate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.