Shop All Canopies & Shelters
Poly-Tex
Palram - Canopia HG9075 8 x 8 ft. Sierra Patio & Door Cover
Mfr # HG9075
Zoro # G404009323
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,425.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Tex
- MFR # HG9075
- Zoro # G404009323
- UPC # 763552406941
- Country of Origin Israel
- Category Canopies & Shelters
Description
Protect your patio or entrance with Palram’s beautiful Sierra patio cover. Featuring clear, UV-protected polycarbonate roof panels, you, your family and patio furniture are protected from the elements while still enjoying natural sunlight. The heavy-duty, high-quality (yet lightweight) aluminum frame is powder coated in white, which is neutral enough to match any home color. It is corrosion resistant and durable, and will maintain its looks for many s to come. The Sierra patio cover’s framing easily adjusts to fit your patio's unique size, height and width.
Features- Virtually unbreakable clear polycarbonate roof panels let the sunlight through while providing protection from harmful UV rays.
- Rust resistant aluminum frame powdered coated white.
- Adjustable supports to fit a variety of patios and entrances.
- Simple DIY assembly with Click N Lock roof panels system.
- Integrated rain gutter to control rain drainage.
- Low maintenance, easily cleaned with your garden hose.
- Size (ft rounded): 7.5 x 7.5
- Square Feet: 56
- Length: 91.3 inches
- Width: 91.3 inches
- Height: 111.4 inches
- Weight: 73.2 lbs
- Roof Color: Clear
- Roof Material: Polycarbonate
- Sides Color: Clear
- Sides Material: Acrylic
- Frame Color: White
- Frame Material: Aluminum
- Weight: 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lever-Sp Engage (731-05873A)
- SOJAG Ventura II 10 ft. x 12 ft. Gazebo (500-9165180)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- POLY-TEX Palram - Canopia HG8818 10 x 18 ft. Olympia Patio Cover (HG8818)
- E-Z UP Vantage Shelter, 10' W x 10' L, White Steel Frame, Red Top (VG3WH10PN)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTWH)
- PALRAM-CANOPIA 12 x 3 ft. Neo 3540 Awning Kit, Gray & Clear (HG9568)
- FLASH FURNITURE 8'x8' Black Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-BK-GG)
- LEISURE SPORTS Portable Pop Up Privacy, Shower and Changing Tent for Camping (915815OKK)
- Poly-Tex Canopies & Shelters