Shop All Canopies & Shelters
Poly-Tex
Palram - Canopia HG8820 10 x 20 ft. Olympia Patio Cover
Mfr # HG8820
Zoro # G303694118
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,928.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Tex
- MFR # HG8820
- Zoro # G303694118
- UPC # 763552427991
- Country of Origin Israel
- Category Canopies & Shelters
Description
The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The frame is manufactured with corrosion resistant aluminum and the twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.
Features- Engineered to meet harsh weather conditions, heavy snow loads and high winds
- Virtually unbreakable, bronze tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant, 100% UV protected and provide complete UV blockage
- Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
- Safe, quick and easy DIY assembly - Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
- Adjustable wall connection and flexible poles positioning
- Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
- Maintenance no rust, rot or peel
- Snow load of 30.7 lbs s/f and wind load of 75 mph
- Size: 10 x 20
- Square Feet: 196
- Dimensions: 116.1"L x 243.7"W x 120"H
- Head Room: 9.7 ft
- Roof Color: Bronze
- Sides Material: 16mm Polycarbonate Twin Wall Polycarbonate
- Frame Material: Aluminum
- Frame Color: Gray
- Ship Method: LTL
- Total Box: 3
- Box 1: 122"L x 25.6"W x 6.7"H, 141.4 lbs
- Box 2: 19.1"L x 4.5"W x 3.7"H, 7.1 lbs
- Box 3: 19.1"L x 4.5"W x 3.7"H, 7.1 lbs
- Weight: 340
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIONIC STEEL GARDEN HOSE SS 5/8""X100' (2430)
- ASPECTS -Super Tube Top Dome- Clear 18 Inch (179113)
- LIPPERT 4.5 X 15 SUPERFLEX WHITE (67.5 SF/ROLL) (2020002461)
- BRIGGS & STRATTON ROD-PUSH (691836)
- POLY-TEX Palram - Canopia HG8818 10 x 18 ft. Olympia Patio Cover (HG8818)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Charcoal One Sided Steel Carport Enclosure (ECL2009CCX1)
- SOJAG Danxia Teal 7 ft. x 9 ft. Gazebo (309-9168082)
- E-Z UP Pyramid Shelter, 10' W x 10' L, White Steel Frame, Steel Gray Top (PR3WH10SG)
- GARDENCONTROL Surfer Casey Figure for 1 isto 18 Scale Models (GA279922)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 20x32x12 Green (SQAADD0104C02003212)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Metal Roof (W1209MR-12)
- Poly-Tex Canopies & Shelters