Shop All Canopies & Shelters
Poly-Tex
Palram - Canopia HG8818 10 x 18 ft. Olympia Patio Cover
Mfr # HG8818
Zoro # G103741135
product price: $3,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,415.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Tex
- MFR # HG8818
- Zoro # G103741135
- UPC # 763552427984
- Country of Origin Israel
- Category Canopies & Shelters
Description
The Olympia Patio Cover provides you with an ideal setting to entertain or relax at the end of the day in your outdoor living area. The frame is manufactured with corrosion resistant aluminum and the twin-wall polycarbonate roof panels are virtually unbreakable while delivering 100% UV protection, providing you a durable and elegant addition to your home.
Features- Engineered to meet harsh weather conditions, heavy snow loads and high winds
- Virtually unbreakable, bronze tinted 16 mm multi-wall polycarbonate roof panels are high impact, shatter resistant, 100% UV protected and provide complete UV blockage
- Reinforced design with durable, corrosion resistant powder coated grey aluminum profiles and galvanized steel connectors
- Safe, quick and easy DIY assembly - Sliding roof panels installation, ready to assemble pre-drilled profiles; all screws included
- Adjustable wall connection and flexible poles positioning
- Integrated gutter system allows you to easily channel and collect rainwater for a sustainable irrigation system
- Maintenance no rust, rot or peel
- Snow load of 30.7 lbs s/f and wind load of 75 mph
- Size: 10 x 18
- Square Feet: 173
- Dimensions: 116.1"L x 215"W x 120"H
- Head Room: 9.7 ft
- Roof Color: Translucent
- Sides Material: 16mm Polycarbonate Twin Wall Polycarbonate
- Frame Material: Aluminum
- Frame Color: Gray
- Ship Method: LTL
- Total Box: 1
- Box Dimensions: 122"L x 26.2"W x 11.8"H, 226 lbs
- Weight: 280
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Honeywell Battery (318-034-003)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- BULLY TOOLS 32 oz Hand Scoop, Poly, 6 in (92161)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Black (TBL-35)
- SHELTERLOGIC Magnolia 11x11Gazebo (24026)
- GOLD MOUNTAIN Single Truss Arch Storage Shelter W30' x L40' x H15' 11oz PE (GM-0003)
- BACKYARD PRO Courtyard Series Inner Leg for Galaxy Series 10' x 10' Canopies (554GALINLEG)
- SOJAG Sutton 10 ft. x 12 ft. Wall Gazebo (500-9168808)
- XPOSE SAFETY Sun Shade Sail 10' x 10' x 10' - Red Triangle (SHSRED-101010-X)
- INTERNATIONAL CARAVAN International Caravan YF-3136B-CNP- FG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Dark Green (YF-3136B-CNP- FG)
- PATIO TRASERO 10 x 10 ft. Pop Up Pogoda Gazebo, Black (PA2668554)
- Poly-Tex Canopies & Shelters