Shop All Webcams
Poly
Studio P15, 1280 pixels x 720 pixels, Gray/Black
Mfr # 2200-69370-001
Zoro # G908997157
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 1280 pixels x 720 pixels
- Power Source USB
- Connectivity USB
- Operating System Compatibility Android™; Mac® OS; Windows® 10
- Features Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Web Cameras/Webcams |
Resolution | 1280 pixels x 720 pixels |
Power Source | USB |
Connectivity | USB |
Operating System Compatibility | Android™; Mac® OS; Windows® 10 |
Features | Microphone |
Color | Gray/Black |
Description
The Poly Studio P15 personal video bar gives you everything you need to look and sound your best on video calls in one sleek device. Exceptional optics and a high performance 4K image sensor bring out your inner star, and automatic camera framing ensures you're always seen without staying glued to your chair. A powerful speaker and microphone array deliver rich clear audio, while NoiseBlockAI and Acoustic Fence technology keeps out distracting sounds. For IT, Poly Lens Cloud management provides robust tools to manage and track devices from anywhere. Feel like you're there even when you can't be with Poly Studio P15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- DIRECTV Directv SPLIT4MRV Directv- Mrv Swm 4 Way Splitter 2-2150 Mhz 1 Port Power Passing Weather Se- Split4Mrv (SPLIT4MRV)
- ILC Replacement for Acer Aspire 5672wlmi (ASPIRE 5672WLMI ACER)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- LOGITECH Brio 505 Webcam, 1920 pixels x 1080 pixels, Graphite (960-001411)
- SUPERSONIC Hd Webcam Video Streaming (SC-940WC)
- ADESSO CyberTrack H4 1080P HD USB Manual Focus Webcam with Microphone, Black (CYBERTRACKH4)
- ADESSO Adesso® 720P HD USB Webcam with Built-in Microphone (CYBERTRACKH3)
- ADESSO CyberTrack H6 4K USB Fixed Focus Webcam with Microphone, 3840 Pixels x 2160 Pixels, 8 Mpixels, Black (CYBERTRACKH6)
- DELL WB3023 Webcam With Cable (WB3023-DDAO)
- SANOXY Webcam Full HD 1080P USB Web Camera Built-in Microphone PC Computer Laptop (Sanoxy-WBCM-black)
- Poly Webcams