Shop All Headsets
This Product is Discontinued
Poly
Savi W8220M Binaural Over-the-Head Headset (Discontinued)
Mfr # 207326-01
Zoro # G601859998
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mobile; Office; PC
- Color Black
- Features Active Noise Canceling (ANC); DECT 6.0 Technology; Enterprise Grade DECT Stereo; Noise-Canceling Microphone
- Weight 1.63 lbs
- Material Leatherette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Mobile; Office; PC |
Color | Black |
Features | Active Noise Canceling (ANC); DECT 6.0 Technology; Enterprise Grade DECT Stereo; Noise-Canceling Microphone |
Weight | 1.63 lbs |
Material | Leatherette |
Description
The Savi 8200 wireless headset system overcomes the challenges faced by today's desk workers: connecting to multiple devices, managing noise and staying focused. Your customers can easily manage PC, mobile and desk phone calls up to 350 ft/120 m from their desk and with up to 13 hours of talk time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.