Shop All Headsets
Poly
Savi W8210 Monaural Over-the-Head Headset
Mfr # 207309-01
Zoro # G301859991
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.63 lbs
- Material Leatherette
- Color Black
- Features DECT 6.0 Technology; Noise-Canceling Microphone
- For Use With Mobile; Office; PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 1.63 lbs |
Material | Leatherette |
Color | Black |
Features | DECT 6.0 Technology; Noise-Canceling Microphone |
For Use With | Mobile; Office; PC |
Description
The Savi 8200 wireless headset system overcomes the challenges faced by today's desk workers: connecting to multiple devices, managing noise and staying focused. Your customers can easily manage PC, mobile and desk phone calls up to 350 ft/120 m from their desk and with up to 13 hours of talk time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke 3105035 Battery (3105035 BATTERY FLUKE)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- POLY EncorePro Premium Binaural Over-the-Head Headset with Noise Canceling Microphone (78714-01)
- GOOGLE Pixel Buds Pro- Charcoal (GA03201-US)
- ASUS Rog Delta Usb C Gmng Hdst (90YH02K0-B2UA00)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- LOGITECH USB Headset, Plug-And-Play, Black (LOG981000507)
- SPRACHT ZuM ZuMRJ9B Binaural Over The Head Headset, Black (ZUMRJ9B)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- Poly Headsets