Shop All Shovels and Scoops
Poly Pro Tools
Poly Pro Tools P-6982-B Tuffy 14 in. Poly Scoop Shovel - Black
Mfr # P-6982-B
Zoro # G004171536
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Pro Tools
- MFR # P-6982-B
- Zoro # G004171536
- UPC # 895280000235
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Trusted companion. For a variety of tasks around the home or farm. Tuffy is always willing to lend a hand with any chore. From landscaping to cleaning decks and patios, Tuffy gets the job done every time.
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.
Color: Black.
Virtually Unbreakable.
Safe to use on any surface.
Will not rust.
Handle: D-grip.
Blade x Length: 14" x 17" x 42".
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Dual Gun Adapter (851-0431)
- FORTEX FORTIFLEX Feeder Small 5Qt Burgundy (SF-6 BURG)
- STENS 946-1132 Control Cable For Mtd 200 400 500 Series Push Walk (290-851)
- A.R. NORTH AMERICA Valve Assembly (AR1389051)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- Poly Pro Tools Lawn & Garden Tools