Shop All Shovels and Scoops
Poly Pro Tools
Mega Scoop 128 oz. - Green
Mfr # PO394312
Zoro # G009733241
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Pro Tools
- MFR # PO394312
- Zoro # G009733241
- UPC # 758218333921
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32" (55-855-031501-00)
- STENS New Ignition Switch For Snapper Series 6-11 7018816, 1-8816, 7018816Yp (430-144)
- CLASSIC ACCESSORIES RV R-Pod Cover, up to 18 ft 8" Long, Grey (80-255-151001-00)
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580W-1)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- CS UNITEC Round Point Shovel, Aluminum Bronze Blade, 45 in L (EX1006-280A)
- Poly Pro Tools Shovels and Scoops