Shop All Shovels and Scoops
Poly Pro Tools
Hinja Collapsible Shovel, Gray
Mfr # P-6880EBG
Zoro # G904171780
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Pro Tools
- MFR # P-6880EBG
- Zoro # G904171780
- UPC # 895280000037
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Shovel |
Description
Stealthy for easy storage. Tuck it away in your car trunk or under your seat; this compact shovel will always be there when you need it and not in the way when you don't. Because it's a collapsible shovel it stores easily in the garage or closet when space is at a premium, especially for condo and apartment living. The Hinja totes easily since it is lightweight by design.
Versatile. At work or at play, The Hinja is ready for action: emergency snow removal, cleaning off decks or patios, camping and RV activities, building snow forts or snowboard jumps, or creating sandcastles at the beach. The Hinja's simple and purposeful design makes it great for chores and leisure.
Non-damaging. Made from polypropylene, The Hinja can shovel you out of almost any predicament without damaging tires, decks or any other workspace that needs cleaning.
Patented hinge mechanism. The Hinja is easy to expand or collapse and has no stray parts to get lost. In addition, there are no metal components that could loosen, rust or corrode.
Color: Gray.
Handle: T-grip.
Case Pack: 10.
Case Weight: 20 lbs.
Case Dimensions: 14" x 14" x 28".
Weight: 2.0 lbs.
Blade x Length: 10" x 12" x 24-36".
Versatile. At work or at play, The Hinja is ready for action: emergency snow removal, cleaning off decks or patios, camping and RV activities, building snow forts or snowboard jumps, or creating sandcastles at the beach. The Hinja's simple and purposeful design makes it great for chores and leisure.
Non-damaging. Made from polypropylene, The Hinja can shovel you out of almost any predicament without damaging tires, decks or any other workspace that needs cleaning.
Patented hinge mechanism. The Hinja is easy to expand or collapse and has no stray parts to get lost. In addition, there are no metal components that could loosen, rust or corrode.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Solenoid For Case International - 87420952 J991167 J932529 3991167 (1703-3304)
- MTD Spur Gear 44T (717-1582B)
- CUTTER Insect Repellent, 32 oz. (HG-61067)
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- Poly Pro Tools Shovels and Scoops