Shop All Shovels and Scoops
Poly Pro Tools
82 oz Handi Scoop, Red
Mfr # P-6500-R
Zoro # G904171759
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Pro Tools
- MFR # P-6500-R
- Zoro # G904171759
- UPC # 895280000129
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
A Helping Hand. Tasks don't seem as daunting when you put Handi Scoop to work. Scoop pet or livestock food with ease and spread mulch until your flower beds are works of art. Handi Scoop will not disappoint.
Dig in. Just like Mega Scoop, Handi Scoop will make quick work of moving all kinds of bulk materials. Its smaller size makes it easy to navigate feed and pet food bags and lets you work with lighter loads. Best of all, Handi Scoop will not scratch containers or mar work surfaces.
At home or on the road. Don't forget, Handi Scoop is an excellent addition to any sandbox or trip to the beach. Handi Scoop will be a part of the family fun as you and your children design and create.
Color: Red.
Capacity: 82 oz.
Case Pack: 12.
Case Weight: 9 lbs.
Case Dimensions: 11" x 12" x 18".
Dimensions: 15" L x 6.5" W x 3.5" H.
Dig in. Just like Mega Scoop, Handi Scoop will make quick work of moving all kinds of bulk materials. Its smaller size makes it easy to navigate feed and pet food bags and lets you work with lighter loads. Best of all, Handi Scoop will not scratch containers or mar work surfaces.
At home or on the road. Don't forget, Handi Scoop is an excellent addition to any sandbox or trip to the beach. Handi Scoop will be a part of the family fun as you and your children design and create.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutting Head Asm. (841-012507S)
- KOHLER Fuel Tank (63 065 01-S)
- XPOSE SAFETY 5 ft x 7 ft 5 mil Tarp, Brown, Polyethylene (BRT-57-X)
- ACHLA DESIGNS Achla BB-04-S Aspen Leaf Birdbath with stand (BB-04-S)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- UNION TOOLS Square Point Shovel, 28 in L Hard Wood Handle (42106)
- Poly Pro Tools Shovels and Scoops