Shop All Shovels and Scoops
Poly Pro Tools
128 oz Mega Scoop, Red
Mfr # P-6550-R
Zoro # G504171753
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Pro Tools
- MFR # P-6550-R
- Zoro # G504171753
- UPC # 895280000150
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Description
Large capacity. with the one-gallon capacity of Mega Scoop, it's easy to move bulk materials in just a few fell swoops. And if you'd like to gauge the amount of material you are moving, convenient U.S. And metric measurement marks are located inside the scoop.
A scoop less ordinary. While Mega Scoop is known for its size, it can also act as a dustpan. The walls and top of the scoop will contain dust and debris overflow. Mega Scoop is also an effective storage container with its unique ability to sit in an upright position.
Mega loads. Fill Mega Scoop to the brim without worry. This rugged plastic scoop can transport as much as you can carry. It's easy with Mega Scoop's two-handed lifting feature. Use it as a feed scoop or to spread ice melt or mulch where shovels can't reach. The possibilities are endless.
Color: Red.
Capacity: 1 Gallon.
Case Pack: 12.
Case Weight: 19 lbs.
Case Dimensions: 9" x 15" x 36".
Dimensions: 11" L x 9" W x 7" H.
A scoop less ordinary. While Mega Scoop is known for its size, it can also act as a dustpan. The walls and top of the scoop will contain dust and debris overflow. Mega Scoop is also an effective storage container with its unique ability to sit in an upright position.
Mega loads. Fill Mega Scoop to the brim without worry. This rugged plastic scoop can transport as much as you can carry. It's easy with Mega Scoop's two-handed lifting feature. Use it as a feed scoop or to spread ice melt or mulch where shovels can't reach. The possibilities are endless.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Logsplitter (918-0481A)
- SHAPLEYS Shapley's Medi-Care Shampoo Gallon (3628-GL)
- ANNIN FLAGMAKERS 2Pk Spin Flag Fastener (2838)
- FIMCO 15 gal. Manifold Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-14-SM)
- POLY PRO TOOLS Hinja Collapsible Shovel, Gray (P-6880EBG)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- POLY PRO TOOLS Tuffy Scoop Shovel, Green (P-6982G)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- POLY PRO TOOLS 82 oz Scoop Hand, Poly (P-6500G)
- POLY PRO TOOLS Poly Pro Tools P-6880EBO Hinja Collapsible Shovel - Orange and Gray (P-6880EBO)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- Poly Pro Tools Shovels and Scoops