Shop All Automotive Stereos & Video Players
This Product is Discontinued
Poly-Planar
Stereo Enclosure, 4inx9inx10in, Car Stereo (Discontinued)
Mfr # WC400
Zoro # G0155709
This Product is Discontinued
Key Features
- Color White
- Size 4 in x 9 in x 10 in
- For Use With Marine Stereo
- Includes Hardware
- Accessory Type Stereo Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # WC400
- Zoro # G0155709
- UPC # 731128040004
- Country of Origin Taiwan, Province of China
- Category Automotive Stereos & Video Players
Dimensions
Size | 4 in x 9 in x 10 in |
Overall Width | 9 1/8 in |
Overall Height | 4 1/4 in |
Overall Depth | 10 3/8 in |
Details
Item | Stereo Enclosure |
Color | White |
For Use With | Marine Stereo |
Includes | Hardware |
Accessory Type | Stereo Enclosure |
Features | High Impact Housing |
Material | Plastic |
Product Type | Stereo Weather Enclosure |
Description
Stereo Enclosure, Features High Impact Housing, For Use With Marine Stereo, Product Type Stereo Weather Enclosure, Includes Hardware, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Material Plastic, Overall Depth 10 3/8 in, Overall Height 4 1/4 in, Overall Width 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.