Shop All Corded Speakers
Poly-Planar
Speaker Rear Cover, 6in to 10in Speakers
Mfr # SBC-3
Zoro # G0155596
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 11 in
- For Use With 6 in to 10 in Speakers
- Accessory Type Speaker Rear Cover
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # SBC-3
- Zoro # G0155596
- UPC # 094728807669
- Country of Origin United States
- Category Corded Speakers
Dimensions
Size | 11 in |
Overall Width | 11 in |
Details
Item | Speaker Rear Cover |
Color | White |
For Use With | 6 in to 10 in Speakers |
Accessory Type | Speaker Rear Cover |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | MA5107, MA5950, MA6600, MA6800, MA6900, MS150 |
Features | Hide and Protect Speakers |
Product Type | Speaker Back Cover |
Material | Plastic |
Compatible Manufacturer Part Number | MA5107, MA5950, MA6600, MA6800, MA6900, MS150 |
Compatible Manufacturer Model Number | MA5107, MA5950, MA6600, MA6800, MA6900, MS150 |
For Use with Mfr. Model Number | MA5107, MA5950, MA6600, MA6800, MA6900, MS150 |
For Use With Mfr. Model Number | MA5107, MA5950, MA6600, MA6800, MA6900, MS150 |
Description
Speaker Rear Cover, Features Hide and Protect Speakers, For Use With 6 to 10 in Speakers, Product Type Speaker Back Cover, Includes Not Applicable, Compatible with Manufacturer Model Number MA5107, MA5950, MA6600, MA6800, MA6900, MS150, Compatible with Grainger Part Number 39DN43, 39DN46, 39DN53, 39DN55, Compatible with Series Universal, Material Plastic, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Wayne WSS30VN (ML75-12GEL365)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- Poly-Planar Corded Speakers