Shop All Corded Speakers
Poly-Planar
Speaker Rear Cover, 5in. to 7in. Speakers
Mfr # SBC-2
Zoro # G0533027
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 5 in to 7 in Speakers
- Size 8-1/2 in
- Accessory Type Speaker Rear Cover
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # SBC-2
- Zoro # G0533027
- UPC # 094728807683
- Country of Origin United States
- Category Corded Speakers
Dimensions
Size | 8-1/2 in |
Overall Width | 8 1/2 in |
Details
Item | Speaker Rear Cover |
Color | White |
For Use With | 5 in to 7 in Speakers |
Accessory Type | Speaker Rear Cover |
Material | Plastic |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | MA4054, MA4055, MA4056, MA4600, MA5104, MA8506 |
Product Type | Speaker Back Cover |
Features | Hide and Protect Speakers |
Compatible Manufacturer Part Number | MA4054, MA4055, MA4056, MA4600, MA5104, MA8506 |
Compatible Manufacturer Model Number | MA4054, MA4055, MA4056, MA4600, MA5104, MA8506 |
For Use with Mfr. Model Number | MA4054, MA4055, MA4056, MA4600, MA5104, MA8506 |
For Use With Mfr. Model Number | MA4054, MA4055, MA4056, MA4600, MA5104, MA8506 |
Description
Speaker Rear Cover, Features Hide and Protect Speakers, For Use With 5 to 7 in Speakers, Product Type Speaker Back Cover, Includes Not Applicable, Compatible with Manufacturer Model Number MA4054, MA4055, MA4056, MA4600, MA5104, MA8506, Compatible with Grainger Part Number 39DN66, 39DN67, 39DN80, 39DN81, 39DN84, 39DN85, 39DN87, 39DN88, 39DN89, Compatible with Series Universal, Material Plastic, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for HONDA NT650 Hawk GT 650CC 88-'91 (YTX9-BS183)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- POLY-PLANAR Outdoor Speakers, White, 1in.D, 200W, PR (MA905-W)
- AIPHONE Speaker (IER-2)
- Poly-Planar Corded Speakers