Shop All Corded Speakers
Poly-Planar
Speaker Rear Cover, 4in. to 6in. Speakers
Mfr # SBC-1
Zoro # G1921650
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 7 in
- For Use With 4 in to 6 in Speakers
- Accessory Type Speaker Rear Cover
- Product Type Speaker Back Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # SBC-1
- Zoro # G1921650
- UPC # 094728807676
- Country of Origin United States
- Category Corded Speakers
Dimensions
Size | 7 in |
Overall Width | 7 1/8 in |
Details
Item | Speaker Rear Cover |
Color | White |
For Use With | 4 in to 6 in Speakers |
Accessory Type | Speaker Rear Cover |
Product Type | Speaker Back Cover |
Compatible with Manufacturer Model Number | MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506 |
Compatible Manufacturer Part Number | MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506 |
Compatible Manufacturer Model Number | MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506 |
For Use with Mfr. Model Number | MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506 |
For Use With Mfr. Model Number | MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506 |
Description
Speaker Rear Cover, For Use With 4 to 6 in Speakers, Product Type Speaker Back Cover, Includes Not Applicable, Compatible with Manufacturer Model Number MA4054, MA4055, MA4056, MA5106, MA6500, MA8505, MA8506, Compatible with Grainger Part Number 39DN58, 39DN66, 39DN67, 39DN75, 39DN76, 39DN80, 39DN81, 39DN84, 39DN85, 39DN87, 39DN88, Compatible with Series Not Applicable, Overall Width 7 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- DURACELL OPTIMUM BATTERY AAA 12PK (32662)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- Poly-Planar Corded Speakers