Shop All Marine & Boat Speakers & Navigation
Poly-Planar
Rm-10 Radio Mount Underdash/Overhead Black
Mfr # RM-10
Zoro # G4661913
product price: $25.99
/ea
$25.99
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
- Brand Poly-Planar
- MFR # RM-10
- Zoro # G4661913
- UPC # 731128040103
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Overhead Radio Mount, Product #: RM10RM-10 , Radio Mount is designed to accommodate today's larger front panel format Marine radios as well as older DIN style and Post mount. Made from heavy wall ABS plastic, the RM-10 has room for all the accessory cables found on the newest radios. Accepts PolyPlanar, Sony, Jensen, Marine AV and even Clarion CMD4!, Features: , UV stabilized ABS housing, Fits DIN and Post-mount Stereos, Can be installed overhead or under dash, Mounting hardware included, Accepts PolyPlanar and most other brands of stereos , Specifications: , Length: 11-15/16" (302mm), Width: 10-7/16" (265mm), Height: 4-3/8" (111mm).
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
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- GROCO GROCO ARG-750 Series 3/4" Raw Water Strainer w/Monel Basket (ARG-750)
- TRICO Trico Wiper Blades, 22-1B (22-1B)
- DENSO Oxygen Sensor, 234-2001 (234-2001)
- POLY-PLANAR Marine Stereo, Gray, 3 Inputs, 45 Watts (MRD87i)
- POLY-PLANAR Mb21 (B) Vhf Extension Speaker (MB21B)
- POLY-PLANAR 2 Inch 35 Watt Spa Speaker - Round - Grey (SB50GR1)
- POLY-PLANAR Ma8506W 6" Three Way Round High Power (MA8506W)
- POLY-PLANAR ME-6005D 5 Channel Amplifier - 600 Watts (ME6005D)
- POLY-PLANAR Panel Mount USB Charging Ports - 12V (USB-PM2)
- FUSION MS-RA770 Screw Covers (S00-01195-00)
- Poly-Planar Marine & Boat Speakers & Navigation