Shop All Corded Speakers
Poly-Planar
Remote Speaker, White, 2in.D, 4 ohm
Mfr # MB41-W
Zoro # G0155605
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 5 in
- Width 5 in
- Impedance 4 ohm
- Includes 10 ft Lead Wire with 3-1/2 in Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Planar
- MFR # MB41-W
- Zoro # G0155605
- UPC # 731128004105
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 2 in |
Overall Height (In.) | 5 in |
Overall Width (In.) | 5 in |
Cable Length | 10" |
Overall Height | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Depth | 4 5/8 in |
Details
Item | Remote Speaker |
Color | White |
Impedance | 4 ohm |
Includes | 10 ft Lead Wire with 3-1/2 in Plug |
Peak Output Power | 10 W |
Impedance (Ohms) | 4 ohm |
Sensitivity | 83 dB |
Product Type | VHF Extension Speaker |
Features | Water Proof |
Maximum Frequency Response | 10 kHz |
Maximum Impedance | 4 ohm |
Minimum Frequency Response | 1 kHz |
Connectivity | Wired |
Resistance Properties | Corrosion Resistant, Waterproof |
Description
Remote Speaker, Color White, Includes 10 ft Lead Wire, Mini-Plug, Overall Depth 4 5/8 in, Product Type VHF Extension Speaker, Peak Output Power 10 W, Cutout Width Not Applicable, Overall Height 4 5/8 in, Overall Width 4 5/8 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Features Can be Used as a VHF Remote, Maximum Frequency Response 10 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 1 kHz, Mounting Location Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery (ML35-12698)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- ILC Replacement For CAMERON SINO, CSCM020SL (CS-CM020SL)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- Poly-Planar Corded Speakers