Shop All Corded Speakers
Poly-Planar
Rectangular Spa Speaker - Dark Gray
Mfr # SB44G1
Zoro # G5407142
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 35 W
- Impedance (Ohms) 4 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # SB44G1
- Zoro # G5407142
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Details
Item | Speaker |
Max. Wattage | 35 W |
Impedance (Ohms) | 4 ohm |
Description
Spa Speaker - Dark Grey. Features: 4 ohm impedance. Mid to Full frequency audio range. 35 Watt RMS power rated. Mounts in 50mm hole with included epdm gasket and 4 chrome plated fasteners. Mounting depth from mounting surface - 27mm. Wired terminals 115 mm long with male and female insulated spade terminals. Front grill dimensions 62mm X 62mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE MATTERS CAT 6 RJ45 PASS-THROUGH, 200PK (180097X200)
- ACCUFORM LED Projector With Lens (VPL908)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- TYCON SYSTEMS 24VDC to 56VDC 70W 802.3bt G Inserter (TP-DCDC-2456GD-BT)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Outdoor Speakers, White, 2-39/64in.D, PR (MA6500)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- Poly-Planar Corded Speakers