Shop All Bluetooth & Smart Speakers
Poly Planar
PolyPlanar 6-1/2" Platinum Round Marine Speaker - (Pair) White
Mfr # MA6600
Zoro # G504077956
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Driver Type 1" Tweeter
- Product Type Speaker
- Product Material Plastic
- Tweeter Driver Size 1"
- RMS Output Power 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly Planar
- MFR # MA6600
- Zoro # G504077956
- UPC # 731128660004
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Tweeter Driver Size | 1" |
Cutout Diameter | 5.81" |
Woofer Driver Size | 6.50" |
Speaker Diameter | 7.60" |
Mounting Depth | 3" |
Details
Driver Type | 1" Tweeter |
Product Type | Speaker |
Product Material | Plastic |
RMS Output Power | 100 W |
Minimum Frequency Response | 54 Hz |
PMPO Output Power | 400 W |
Application/Usage | Marine |
Maximum Frequency Response | 20 kHz |
Crossover Type | 2-way |
Sound Pressure Level | 85 dB |
Impedance | 4 Ohm |
Product Color | White |
Durability | Corrosion Proof |
Description
6-1⁄2" Platinum Round
Part Number: MA-6600
High power, multi-component, round speaker with a clean low profile and a full range of audio performance. Get deep, rich sound from a 6-1⁄2 two-way speaker with a 1" tweeter. Flush m
Part Number: MA-6600
High power, multi-component, round speaker with a clean low profile and a full range of audio performance. Get deep, rich sound from a 6-1⁄2 two-way speaker with a 1" tweeter. Flush m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un9u (RAM-HOL-UN9U RAM MOUNTS)
- CREATIVE LABS Creative Labs MF1695AA000 V2 2.0 USB Powered Desktop Speakers (MF1695AA000)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- JBL Clip 4 Waterproof Bluetooth Speaker, Black (JBLCLIP4BLKAM)
- ACOUSTIC RESEARCH Sedona Wireless Bluetooth Weather Resistant Portable Speaker (AWSF6RBK)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- Poly Planar Bluetooth & Smart Speakers