Shop All Automotive Speakers & Amplifiers
Poly Planar
Poly-Planar MA-8506 6 Three Way Speaker
Mfr # MA8506W
Zoro # G603928746
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Planar
- MFR # MA8506W
- Zoro # G603928746
- UPC # 731128850603
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
6" Titanium Series SpeakersThe MA-8506 Titanium Series Speaker is a 6 waterproof ultra low magnetic field 200 watt/pr. speaker with titanium plated cone. These three way speakers are perfect for replacement or upgrade of existing speakers and the magnets will not interfere with navigation equipment. FeaturesColorfast plastic frame withstands UV rays Anti-magnetic design Waterproof construction throughout Rugged powder coated aluminum grill 3-way design with mylar tweeter & midrangeSpecifications Peak Power: 200 watts/speaker Continuous Power: 50 W RMS/speaker Speaker Impedance: 4 ohm ASTM UV & Salt Spray Test: Meets or Exeeds 600hrs Weight (each): 1lb 13oz Mounting Depth: 2-12" (64mm) Outside Grill: 6-3/4" (171mm) Cutout: 5-1/2" (140mm) Frequency Response: 55Hz to 20KHz (3 way) SPL: 90dB Product : POLY-PLANAR MA8506W 6" THREE WAY ROUND HIGH POWER Manufacturer : POLYPLANAR Manufacturer Part No : MA8506W UPC : 731128850603
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Anchor-Navy-15# Painted (41370)
- BLACK BULL Replacement Parts Washer Pump, 20 gal. (PWP20)
- TREND NETWORKS Network transmission tester (R156005)
- TAYLOR Tuff End Buoy (61140)
- TARAMPS Taramps DS440X4 440W 4 Ohm Class D 4 Channel Car Amplifier (DS440X4)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE 12'' 800 Watt Subwoofer, PLW12RD (PLW12RD)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- PYRAMID 1000 Watts 2 Channel Bridgeable Car Amplifier (PB715X)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- Poly Planar Automotive Audio & Video