Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, White, 2-1/2in.D, 100W, PR
Mfr # MA8505-W
Zoro # G0155806
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Peak Output Power 100 W
- Depth 2-1/2 in
- Impedance 4 ohm
- Cutout Width 4-39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MA8505-W
- Zoro # G0155806
- UPC # 731128850504
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Diameter | 6 in |
Depth | 2-1/2 in |
Cutout Width | 4-39/64 in |
Cutout Diameter | 4 1/2 in |
Overall Depth | 2 1/2 in |
Overall Diameter | 6 in |
Details
Item | Outdoor Speaker |
Color | White |
Peak Output Power | 100 W |
Impedance | 4 ohm |
Includes | Hardware |
Indoor/Outdoor | Outdoor |
Standards | ASTM |
Impedance (Ohms) | 4 ohm |
Sensitivity | 90 dB |
Type | Outdoor |
Frequency Response | 60 Hz to 20 kHz |
Product Type | Titanium Speaker |
Features | Powder Coated Aluminum Grill |
Maximum Frequency Response | 20 kHz |
Maximum Impedance | 4 ohm |
Minimum Frequency Response | 55 Hz |
Resistance Properties | UV Resistant, Waterproof |
Description
Outdoor Speakers, Color White, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Titanium Speaker, Peak Output Power 100 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 6 in, Cutout Diameter 4 1/2 in, Cutout Height Not Applicable, Features Powder Coated Aluminum Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Resistance Properties UV Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- ILC Replacement for Philips Heartstart FR2 (HEARTSTART FR2 PHILIPS)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- ILC Replacement for Dantona Bcs-16nmh (BCS-16NMH DANTONA)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 40W, PR (MA4056-W)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- EVOLVE 2 Piece Desktop Speaker System Black (EV1263)
- Poly-Planar Corded Speakers