Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, Graphite Gray, PR
Mfr # MA50-G
Zoro # G0155666
product price: $52.29
/pr
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite Gray
- Height 4-3/4 in
- Width 3 1/2 in
- Cutout Width 2-1/2 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MA50-G
- Zoro # G0155666
- UPC # 731128940977
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 4-3/4 in |
Width | 3 1/2 in |
Cutout Width | 2-1/2 in |
Depth | 1-1/2 in |
Overall Height (In.) | 4-3/4 in |
Overall Width (In.) | 3-1/2 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 3/4 in |
Cutout Diameter | 2 1/2 in |
Overall Height | 4 3/4 in |
Details
Item | Outdoor Speaker |
Color | Graphite Gray |
Impedance | 4 ohm |
Includes | Hardware |
Peak Output Power | 70 W |
Type | Outdoor |
Frequency Response | 65 Hz to 20 kHz |
Indoor/Outdoor | Outdoor |
Impedance (Ohms) | 4 ohm |
Product Type | Oval Speaker |
Maximum Impedance | 4 ohm |
Features | Full Frequency Audio Range |
Description
Outdoor Speakers, Color Gray, Includes Backing Nut, Gasket, Overall Depth 1 3/4 in, Product Type Oval Speaker, Peak Output Power 70 W, Cutout Width Not Applicable, Overall Height 4 3/4 in, Overall Width 3 1/2 in, Overall Diameter Not Applicable, Cutout Diameter 2 1/2 in, Cutout Height Not Applicable, Features Full Frequency Audio Range, Maximum Impedance 4 ohm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- SKIL Mouse Sander, 1A, (SR250801)
- ILC Replacement for Edan Twslb-012 Battery (TWSLB-012)
- MICROSOFT Xbox Series X 1TB Console, Black (RRT-00001)
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- SPECO TECHNOLOGIES Speaker, Transformer Volume Control, 6 In. (SPG66TC)
- Poly-Planar Corded Speakers