Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, Black, 2-13/32in.D, PR
Mfr # MA8506-B
Zoro # G0155900
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 in
- Includes Hardware
- Impedance 4 ohm
- Peak Output Power 100 W
- Cutout Width 2-39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Planar
- MFR # MA8506-B
- Zoro # G0155900
- UPC # 731128850610
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Diameter | 7 in |
Cutout Width | 2-39/64 in |
Depth | 2-13/32 in |
Overall Diameter | 7 in |
Overall Depth | 2 1/2 in |
Cutout Diameter | 5 5/8 in |
Details
Item | Outdoor Speaker |
Color | Black |
Includes | Hardware |
Impedance | 4 ohm |
Peak Output Power | 100 W |
Type | Outdoor |
Impedance (Ohms) | 4 ohm |
Indoor/Outdoor | Outdoor |
Frequency Response | 55 Hz to 20 kHz |
Sensitivity | 90 dB |
Standards | ASTM |
Product Type | Titanium Speaker |
Features | Powder Coated Aluminum Grill |
Resistance Properties | UV Resistant, Waterproof |
Maximum Impedance | 4 ohm |
Maximum Frequency Response | 20 kHz |
Minimum Frequency Response | 55 Hz |
Description
Outdoor Speakers, Color Black, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Titanium Speaker, Peak Output Power 125 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 in, Cutout Diameter 5 5/8 in, Cutout Height Not Applicable, Features Powder Coated Aluminum Grill, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz, Resistance Properties UV Resistant, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- DANTONA Bathroom Automation Battery (FLUSH-3)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- POLY-PLANAR Outdoor Speakers, White, 3-7/16in.D, 80W, PR (MA5950)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- Poly-Planar Corded Speakers