Shop All Corded Speakers
Poly-Planar
Outdoor Speakers, Black, 2-1/2in.D, 40W, PR
Mfr # MA4056-B
Zoro # G0155760
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 7 in
- Cutout Width 5-1/4 in
- Peak Output Power 40 W
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Planar
- MFR # MA4056-B
- Zoro # G0155760
- UPC # 731128405612
- Country of Origin Taiwan, Province of China
- Category Corded Speakers
Dimensions
Diameter | 7 in |
Cutout Width | 5-1/4 in |
Depth | 2-1/2 in |
Overall Diameter | 7 1/4 in |
Cutout Diameter | 5 1/4 in |
Overall Depth | 2 1/2 in |
Details
Item | Outdoor Speaker |
Color | Black |
Peak Output Power | 40 W |
Includes | Hardware |
Impedance | 4 ohm |
Indoor/Outdoor | Outdoor |
Impedance (Ohms) | 4 ohm |
Frequency Response | 60 Hz to 20 kHz |
Type | Outdoor |
Sensitivity | 89 dB |
Product Type | Round Speaker |
Features | One-Piece Installation, Ultra-Low Magnetic Field Speaker |
Maximum Frequency Response | 20 kHz |
Maximum Impedance | 4 ohm |
Minimum Frequency Response | 55 Hz |
Connectivity | Wired |
Description
Outdoor Speakers, Color Black, Includes Mounting Hardware, Overall Depth 2 1/2 in, Product Type Round Speaker, Peak Output Power 80 W, Cutout Width Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Overall Diameter 7 1/4 in, Connectivity Wired, Cutout Diameter 5 1/4 in, Cutout Height Not Applicable, Features One-Piece Installation, Ultra-Low Magnetic Field Speaker, Maximum Frequency Response 20 kHz, Maximum Impedance 4 ohm, Minimum Frequency Response 55 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for PTX5L CTX5L High Performance (YTX5L-BS130)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- AIPHONE Master Station, 15VAC (DB-1MD)
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- POLY-PLANAR Outdoor Speakers, White, 2-1/2in.D, 100W, PR (MA8505-W)
- POLY-PLANAR Outdoor Speakers, White, 2-39/64in.D, PR (MA6500)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- POLY-PLANAR Speaker Rear Cover, 6in to 10in Speakers (SBC-3)
- DOOMSDAY 4 in. 2-Way All-Terrain & Marine Wake Tower Roll-Bar Speaker System (DO3115457)
- Poly-Planar Corded Speakers