Shop All Subwoofer Boxes & Enclosures
This Product is Discontinued
Poly-Planar
Outdoor Box Speakers, White, 4in.D, 40W, PR (Discontinued)
Mfr # MA840-W
Zoro # G0155736
This Product is Discontinued
Key Features
- Includes Brackets, Speaker Wires
- Color White
- Width 4 in
- Depth 4 in
- Impedance 4 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MA840-W
- Zoro # G0155736
- UPC # 731128084008
- Country of Origin China
- Category Subwoofer Boxes & Enclosures
Dimensions
Width | 4 in |
Depth | 4 in |
Height | 4 in |
Overall Width | 4 in |
Overall Height | 4 1/8 in |
Overall Depth | 4 1/2 in |
Details
Includes | Brackets, Speaker Wires |
Color | White |
Impedance | 4 ohm |
Item | Outdoor Box Speakers |
Peak Output Power | 40 W |
Frequency Response | 70 Hz to 14 kHz |
Product Type | Subcompact Box Speaker |
Features | Stainless Steel Grill and Bracket, Ultra-Low Magnetic Field Speaker |
Connectivity | Wired |
Maximum Impedance | 4 ohm |
Maximum Frequency Response | 14 kHz |
Minimum Frequency Response | 70 Hz |
Resistance Properties | Waterproof |
Description
Outdoor Box Speakers, Color White, Includes Brackets, Speaker Wires, Overall Depth 4 1/2 in, Product Type Subcompact Box Speaker, Peak Output Power 40 W, Cutout Width Not Applicable, Overall Height 4 1/8 in, Overall Width 4 in, Overall Diameter Not Applicable, Connectivity Wired, Cutout Diameter Not Applicable, Cutout Height Not Applicable, Features Stainless Steel Grill and Bracket, Ultra-Low Magnetic Field Speaker, Maximum Frequency Response 14 kHz, Maximum Impedance 4 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.