Shop All Marine & Boat Speakers & Navigation
Poly-Planar
ME-6005D 5 Channel Amplifier - 600 Watts
Mfr # ME6005D
Zoro # G004401862
product price: $346.99
/ea
Free Shipping & Returns
$346.99
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
- Brand Poly-Planar
- MFR # ME6005D
- Zoro # G004401862
- UPC # 731128941448
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Features:Waterproof IP5Pigtail wire harness and connectionHigh-efficient full range class D operationSelectable high-level and low-level inputSignal sensing and 12V remote out short thermal and overload protectionDIP switchable crossoverGain control for front and rear channelSwitchable mode for 4-channel model: 2CH/4CHSpecifications:Number of Channels - 54 Ohm RMS Power - 50W x 4 Plus 150 x 12 Ohm RMS Power - 75W x4 Plus 300 x 1Frequency range: 20Hz-20KHzDimensions (W x H x D) 11.4 Inch x 4 Inch x 1.75 Inch (290mm x 102mm x 44.5mm)*Sold as an Individual
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
- PERKO 1-1/4" Seacock Ball Valve Bronze (0805007PLB)
- BELL Steering Wheel Cover, Black (52680-1A)
- PYLE Pontoon Boat Cover, PCVHP661 (PCVHP661)
- LISLE DIESEL FILTER WRENCH 5" FOR PACCAR (LI61060)
- POLY-PLANAR Panel Mount USB Charging Ports - 12V (USB-PM2)
- POLY-PLANAR Ma8506W 6" Three Way Round High Power (MA8506W)
- POLY-PLANAR Mb41 (B) Vhf Extension Speaker (MB41B)
- POLY-PLANAR Spa Side Smartphone Enclosure w/Door - Black (PM2)
- POLY-PLANAR 8 1/2" Speaker Back Cover (SBC-2)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- Poly-Planar Marine & Boat Speakers & Navigation