Shop All Marine & Boat Speakers & Navigation
Poly-Planar
Mb41 (B) Vhf Extension Speaker
Mfr # MB41B
Zoro # G4655638
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MB41B
- Zoro # G4655638
- UPC # 731128004112
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
VHF Extension Speakers Surface Mount, Part Number: MB-41B , A stand-alone 4" VHF extension speaker that's completely waterproof, with stainless steel grill and mounting bracket, ABS housing and polypropylene cone. 10W Maximum Power Handling. Comes equipped with a 10' lead wire and mini-plug., Features, Completely waterproof and corrosion-proof, Features stainless steel grills, sturdy plastic frames, polypropylene speaker cones and teflon-coated wires, Ideal for use as a VHF remote, Available in black or white color speaker , Specifications, Peak Power Handling: 20W/pair, Speaker Impedance: 4 ohm, Frequency Range: 1K to 10K Hz, Weight: 1.05 lbs per Speaker, SPL: 83 dB+/-3 dB, Overall Dimensions: 2- 15 16 " x 2- 16 " (74mm x 69mm x 33mm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA EG673-64202 ALTERNATOR (EG673-64202 ALTERNATOR)
- WAI GLOBAL Starter, STRND PLGR, 10kW12 Volt, CW, 9Tooth Pinion (17746N)
- UWS Slim-Line Crossover Truck Tool Box, Alum (EC10311)
- ZEROSTART Engine Heater - 1500W 120V, Plate Cummins (8601046)
- POLY-PLANAR Panel Mount USB Charging Ports - 12V (USB-PM2)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- POLY-PLANAR 2" Spa Oval Speaker - Grey (SB50G)
- POLY-PLANAR Marine Stereo, Gray, 3 Inputs, 45 Watts (MRD87i)
- POLY-PLANAR Ma8506W 6" Three Way Round High Power (MA8506W)
- POLY-PLANAR Spa Side Smartphone Enclosure w/Door - Black (PM2)
- FUSION Non Powered NMEA 2000 Drop Cable (CAB000863)
- Poly-Planar Marine & Boat Speakers & Navigation