Poly-Planar

Mb21 (B) Vhf Extension Speaker


product price: $24.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

VHF Extension Speakers Surface Mount, Part Number: MB-21B , This compact marine communications speaker includes a stainless steel mounting bracket and stainless steel grill. 8 watts Maximum handling power. Comes equipped with a 10' lead wire and mini-plug. These waterproof communication speakers can be mounted where you can hear your VHF radiotelephone., Features, Completely waterproof and corrosion-proof, Features stainless steel grills, sturdy plastic frames, polypropylene speaker cones and teflon-coated wires, Ideal for use as a VHF remote, Available in black or white color speaker , Specifications, Peak Power Handling: 16W/pair, Speaker Impedance: 4 ohm, Frequency Range: 1K to 10K Hz, Weight: 0.35Lb per Speaker, SPL: 83 dB+/-3 dB, Overall Dimensions: 2-15/16" x 2-3/4" x 1-5/16" (74mm x 69mm x 33mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.