Shop All Marine & Boat Speakers & Navigation
Poly-Planar
Marine Stereo, Gray, 3 Inputs, 45 Watts
Mfr # MRD87i
Zoro # G9205808
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts/Channel 45 W
- Color Gray
- Waterproof Water Resistant
- Bluetooth Compatible Yes
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MRD87i
- Zoro # G9205808
- UPC # 731128941202
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Dimensions
Height | 9 in |
Width | 3 1/8 in |
Depth | 8 in |
Overall Width | 3 1/8 in |
Overall Height | 9 in |
Overall Depth | 8 in |
Details
Item | Marine Stereo |
Watts/Channel | 45 W |
Color | Gray |
Waterproof | Water Resistant |
Bluetooth Compatible | Yes |
Inputs | 3 |
Outputs | 2 |
Product Type | Marine Radio |
Features | SD Card Reader, USB Charger, USB Music Player |
Number of Input Ports | 3 |
Resistance Properties | Water Resistant |
Number of Output Ports | 2 |
Watts per Channel | 45 W |
Description
Marine Stereo, Bluetooth Compatible Yes, Color Gray, Features SD Card Reader, USB Charger, USB Music Player, Number of Input Ports 3, Number of Output Ports 2, Overall Depth 8 in, Overall Height 9 in, Overall Width 3 1/8 in, Product Type Marine Radio, Resistance Properties Water Resistant, Watts per Channel 45 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- POLY-PLANAR 8 1/2" Speaker Back Cover (SBC-2)
- POLY-PLANAR Spa Side Smartphone Enclosure w/Door - Black (PM2)
- POLY-PLANAR Panel Mount USB Charging Ports - 12V (USB-PM2)
- POLY-PLANAR Mb21 (B) Vhf Extension Speaker (MB21B)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- POLY-PLANAR Ma8506W 6" Three Way Round High Power (MA8506W)
- VDO MARINE OceanLink 7" NMEA 2000 Certified TFT Gateway - Black (A2C1865330001)
- Poly-Planar Marine & Boat Speakers & Navigation