Shop All Marine & Boat Speakers & Navigation
Poly-Planar
Ma8506W 6" Three Way Round High Power
Mfr # MA8506W
Zoro # G6851127
product price: $119.99
/ea
Free Shipping & Returns
$119.99
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
- Brand Poly-Planar
- MFR # MA8506W
- Zoro # G6851127
- UPC # 731128850603
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
6" Titanium Series Speakers, Part Number: MA-8506W, The MA-8506 Titanium Series Speaker is a 6" waterproof, ultra low magnetic field 200 watt speaker with titanium plated cone. These three way speakers are perfect for replacement or upgrade of existing speakers and the magnets will not interfere with navigation equipment,Features, Colorfast plastic frame withstands UV rays, Anti-magnetic design, Waterproof construction throughout, Rugged powder coated stainless steel grill, 3-way design with mylar tweeter 16 " (62mm), Outside Grill: 7" (177mm), Cutout: 5- 9 16 " (140mm), Frequency Response: 55Hz to 20KHz (3 way), SPL: 90dB, Cone Size: 6" (152mm).
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
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- RONSTAN Battlestick Telescopic Light Alloy 740-1120Mm Long (RF3134)
- GROTE Air Brake Tube, 3/8", Red Type B, 500 ft. (81-1038-500R)
- PERFORMANCE TOOL 2.5 Watt Solar Battery Charger, W2997 (W2997)
- POLY-PLANAR Marine Stereo, Gray, 3 Inputs, 45 Watts (MRD87i)
- POLY-PLANAR 8 1/2" Speaker Back Cover (SBC-2)
- POLY-PLANAR 2" Spa Oval Speaker - Grey (SB50G)
- POLY-PLANAR ME-6005D 5 Channel Amplifier - 600 Watts (ME6005D)
- POLY-PLANAR Spa Side Smartphone Enclosure w/Door - Black (PM2)
- POLY-PLANAR 2 Inch 35 Watt Spa Speaker - Round - Grey (SB50GR1)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- Poly-Planar Marine & Boat Speakers & Navigation