Poly-Planar

Ma7060 Panel 140 Watts


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

6" Premium Panel, Part Number: MA-7060 , Contemporary design. These 6" speakers offer superior sound quality and an easy, low profile mount designed to complement the decor of even the finest yachts. These full range, two-way speakers mount very flush with a minimum protrusion. Grills cover the mounting screws for a clean, professionally-mounted appearance. No holes are required for the mounting screws, and it is not necessary to access the rear of the mounting surface. The self-contained clamps automatically grip the inside of the mounting surface,Features, Waterproof construction throughout, Corrosion proof powder coated stainless steel grill, Plastic frame with UV stabilizer, Polypropylene cone, Coated terminal/voice coil wires, Easy mounting, Available in white only , Specifications, Peak Power: 140W per pair, Continuous Power: 70W RMS/pair, Cone Size: 6" (152mm), Speaker Impedance: 4 ohms, Mounting Depth: 2-5/8" (66mm), Overall Dimension: 8-11/16" x 8-11/16" x 2-15/16" (220mm x 220mm x 74mm), Cutout Dimension: 7-3/8" x 7-3/8" (186mm x 186mm), Weight: 2.15 lbs per Speaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.