Shop All PA Amplifiers
Poly-Planar
Amplifier, 30W, Black, Water Resistant
Mfr # ME60
Zoro # G0155937
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.9"
- Height 4.6"
- Color Black
- Includes Volume Control
- Impedance 8 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Planar
- MFR # ME60
- Zoro # G0155937
- UPC # 731128940793
- Country of Origin China
- Category PA Amplifiers
Dimensions
Width | 6.9" |
Height | 4.6" |
Depth | 7 in |
Overall Height | 4 5/8 in |
Overall Width | 6 7/8 in |
Overall Depth | 1 5/8 in |
Details
Item | Amplifier |
Color | Black |
Includes | Volume Control |
Impedance | 8 Ohm |
Watts/Channel | 30 W |
Waterproof | Water Resistant |
Inputs | 1 |
Bluetooth Compatible | No |
Product Type | Amplifier |
Features | 2 Ohm Stable |
Watts per Channel | 30 W |
Speaker Maximum Impedance | 8 ohm |
Speaker Minimum Frequency Response | 20 Hz |
Number of Input Ports | 1 |
Speaker Peak Output Power | 30 W |
Resistance Properties | Water Resistant |
Speaker Maximum Frequency Response | 40 kHz |
Description
Amplifier, Bluetooth Compatible No, Color Black, Features Add Additional Loudspeakers to a Current Audio System, Includes Volume Control, Number of Input Ports 1, Overall Depth 1 5/8 in, Overall Height 4 5/8 in, Overall Width 6 7/8 in, Product Type Amplifier, Resistance Properties Water Resistant, Speaker Maximum Frequency Response 40 kHz, Speaker Maximum Impedance 8 ohm, Speaker Minimum Frequency Response 20 Hz, Speaker Peak Output Power 30 W, Watts per Channel 30 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- SPECO TECHNOLOGIES Horn, Weatherproof, Max Wattage 25 (SPC15R)
- SPECO TECHNOLOGIES a-live Kit, Amplifier and Speakers, AACEK1W (AACEK1W)
- AUDIOPIPE Audiopipe APMCRO4060 Micro 4 Channel Amplifier 1000W Max (APMCRO4060)
- AUDIOPIPE Audiopipe APCLE6004 2500W 4 Channel Amplifier (APCLE6004)
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- Poly-Planar PA Amplifiers