Shop All PA Amplifiers
Poly-Planar
Amplifier, 20W, Gray, Water Resistant
Mfr # ME60BT
Zoro # G0156095
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Control Pad
- Watts/Channel 120 W
- Depth 8 13/32 in
- Bluetooth Compatible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-Planar
- MFR # ME60BT
- Zoro # G0156095
- UPC # 731128940939
- Country of Origin China
- Category PA Amplifiers
Dimensions
Depth | 8 13/32 in |
Overall Depth | 8 3/8 in |
Details
Item | Amplifier |
Color | Gray |
Includes | Control Pad |
Watts/Channel | 120 W |
Bluetooth Compatible | Yes |
Inputs | 2 |
Waterproof | Water Resistant |
Product Type | Amplifier |
Features | Play/Pause Available in Bluetooth Mode |
Speaker Peak Output Power | 30 W |
Number of Input Ports | 2 |
Speaker Maximum Impedance | 8 ohm |
Speaker Minimum Frequency Response | 20 Hz |
Watts per Channel | 120 W |
Resistance Properties | Water Resistant |
Speaker Maximum Frequency Response | 40 kHz |
Description
Amplifier, Bluetooth Compatible Yes, Color Gray, Features Play/Pause Available in Bluetooth Mode, Includes Control Pad, Number of Input Ports 2, Overall Depth 8 3/8 in, Product Type Amplifier, Resistance Properties Water Resistant, Speaker Maximum Frequency Response 40 kHz, Speaker Maximum Impedance 8 ohm, Speaker Minimum Frequency Response 20 Hz, Speaker Peak Output Power 30 W, Watts per Channel 120 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- MOTOROLA Holster, Belt Swivel, Carry Accessory (HKLN4615B)
- ILC Replacement for Norelco HP 1328e (HP 1328E NORELCO)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AC Power Cord (PBM120A)
- SPECO TECHNOLOGIES Multizone-Multisource Amplifier, 40W (PL200M)
- PYLE Dj Mixer, PAD33MXUBT (PAD33MXUBT)
- LOWELL MixerAmp 30W SN (MA30)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- AUDIOPIPE AudioPipe APMCRO-4100 Micro 4 Channel Amplifier (APMCRO-4100)
- Poly-Planar PA Amplifiers