Shop All PA Amplifiers
Poly-Planar
Amplifier, 20W, Black, 1 Input
Mfr # MP3-KIT-4B
Zoro # G0156077
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Speakers and 3.5mm Plug
- Waterproof Yes
- Bluetooth Compatible No
- Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-Planar
- MFR # MP3-KIT-4B
- Zoro # G0156077
- UPC # 731128940809
- Country of Origin China
- Category PA Amplifiers
Details
Item | MP3 Kit |
Color | Black |
Includes | Speakers and 3.5mm Plug |
Waterproof | Yes |
Bluetooth Compatible | No |
Inputs | 1 |
Watts/Channel | 120 W |
Product Type | MP3 Kit |
Resistance Properties | Waterproof |
Watts per Channel | 120 W |
Features | Volume Control |
Number of Input Ports | 1 |
Description
MP3 Kit, Bluetooth Compatible No, Color Black, Features Volume Control, Includes 3.5 mm Mp3 Adapter, Amplifier, Coaxial Speakers, Number of Input Ports 1, Product Type MP3 Kit, Resistance Properties Waterproof, Watts per Channel 120 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- MOTOROLA Motorola Solutions PMPN4469A Single Unit Charger for use with DTR600 and DTR700 Portable Radios (PMPN4469)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- PYLE Waist-Band Usb Pa Amplifier Black (PWMA60UB)
- Poly-Planar PA Amplifiers