Shop All Water Treatment Chemicals and Analysis Kits
Poly Guard
Water Powder Solution, 5 gal. Size
Mfr # GL05N
Zoro # G4607718
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Form Liquid
- Function Prevent Hard Water Scale and Iron Staining In Commercial, Industrial and Residential Potable Water Applications
- Testing Parameter For Hardness, Water Scale, Corrosion, Iron Build Up
- Type Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly Guard
- MFR # GL05N
- Zoro # G4607718
- UPC # 799932596902
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Scale Inhibitor |
Form | Liquid |
Function | Prevent Hard Water Scale and Iron Staining In Commercial, Industrial and Residential Potable Water Applications |
Testing Parameter | For Hardness, Water Scale, Corrosion, Iron Build Up |
Type | Filtration |
Standards | NSF/ANSI 60 |
For Use With | Chemical Feed Pumps |
Container Type | Bottle |
Mix Ratio | 1 gal per 200000 gal Water |
Product Type | Scale and Rust Preventer |
Cleaner Functions | Prevents Hard Water Stains |
Market | Commercial, Industrial, Residential |
Series | Poly Guard |
Description
Scale Inhibitor, Cleaner Functions Prevents Hard Water Stains, Container Size 5 gal, Container Type Bottle, For Use With Chemical Feed Pumps, Form Liquid, Market Commercial, Industrial, Residential, Mix Ratio 1 gal per 200000 gal Water, Product Type Scale and Rust Preventer, Series Poly Guard, Standards NSF/ANSI 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 128G W 14 X 12, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET2LA31#SS)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- POLY GUARD Water Solution System, 3 lb. Size (GP63N)
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- DIAMOND CRYSTAL Water Softener Salt, White, 50 lb., Pellets (100012467)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- PURTEST Water Test Kit, Coliform Bacteria (77700)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- PRO CHEMICALS Professional Grade Oxidizer, 2.5 gal. (HP22N)
- Poly Guard Water Treatment