Shop All Headsets
Poly
Blackwire 3210, Monaural, Over The Head USB Headset
Mfr # 209744-101
Zoro # G802684641
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leatherette
- Color Black
- Weight 0.3 lbs
- Features USB Connectivity
- For Use With Mobile; PC; Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Leatherette |
Color | Black |
Weight | 0.3 lbs |
Features | USB Connectivity |
For Use With | Mobile; PC; Tablet |
Description
The Blackwire 3200 series of corded UC headsets are durable, comfortable, simple to use and easy to deploy. Signature audio delivers clear, natural and rich audio. You can easily manage calls from your PC using USB, USB-Type C or use the 3.5 mm connection to plug directly into a smartphone or tablet. Two different wearing styles - stereo or monaural, help to accommodate every work style. Blackwire 3200 Series offers top-notch UC features at a price you can afford.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- CLEAN REMOTE Clean Room Universal Remote Control (CR1R)
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- POLY EncorePro Premium Binaural Over-the-Head Headset with Noise Canceling Microphone (78714-01)
- CORTELCO Headset Amplifier and Interface Module (VTAMP1)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- BILLBOARD Telecom Headset, Binaural, Over the Head/Behind the Head, Black (BB2948)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- GOOGLE Pixel Buds Pro- Coral (GA03202-US)
- Poly Headsets