Poly-America

Poly America DCHK-2 9 x 12 ft.; 2 Mil Drop Cloth


product price: $62.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 30 ft x 30 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 ft x 30 ft

Description

Features
  • Make your painting and cleaning tasks easier by have the right tools and supplies.
  • Plastic drop cloth protects furniture, appliances, and carpets, convenient pleat fold pack design, easy to open and cut, easy to spread.
  • Consumer plastic drop cloth in retail packaging.
  • Each individually packaged for pegboard.
  • Size - 9 x 12 ft.
  • Thickness - 2 mil.
  • Color - Clear.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.