Shop All Trash Bags
Poly-America
Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 32 Pack
Mfr # PAMHK42WC032B
Zoro # G004068270
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Thickness 3 mil
- Size 2 ft 9 in x 4 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poly-America
- MFR # PAMHK42WC032B
- Zoro # G004068270
- UPC # 73257132428
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 2 ft 9 in x 4 ft |
Height | 4 ft |
Width | 2 ft 9 in |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Description
Husky 42-Gallon Contractor Clean-Up Bags - 32 Count. Husky Premium Trash Bags out-perform all major brands. Our proprietary blend of High-Performance polyethylene resin combined with state-of-the-art processing technology gives these bags a significant strength advantage over thicker bags made from conventional material. Nothing's tougher than Husky!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 64 oz. (558)
- 3M Peroxide Cleaner Concentrate, 1 gal. Bottle (59979)
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- ENFORCER CLOG DRAIN OPENER 2# CRYSTAL GRANULES (ZUCRY2)
- GENUINE JOE 45 gal Trash Bags, 0.45 mm, Black, 250 PK (GJO70421)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- WEBSTER 13 gal Trash Bags, S, 0.69 mil (18 Micron), White, 6 PK (WBIHAB6DK50NCT)
- BUSINESS BAGS DRUM LINER CLR 55G 60PK (618644)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 11 microns, Clear, 500 PK (VALH3037N13)
- GENUINE JOE Heavy-Duty Tall Kitchen Bags - 13 Gallon - 24 x 31 - 0.85 mil - Low Density - White, 150PK (GJO02312)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 0.87 mil, Clear, 150 PK (S404822N)
- Poly-America Trash Bags