Shop All Trash Bags
Poly-America
Contractor Trash Bags, 42 gal, 2 ft 9 in x 4 ft, 3 mil, Heavy Duty, Black, 32 Pack
Mfr # PAMHK42WC020B
Zoro # G707037719
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 gal
- Strength Rating Heavy-Duty Contractor
- Thickness 3 mil
- Size 2 ft 9 in x 4 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-America
- MFR # PAMHK42WC020B
- Zoro # G707037719
- UPC # 73257190541
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 2 ft 9 in x 4 ft |
Width | 2 ft 9 in |
Height | 4 ft |
Details
Capacity | 42 gal |
Strength Rating | Heavy-Duty Contractor |
Thickness | 3 mil |
Color | Black |
Item | Trash Bags |
Bag Product Grouping | Trash Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110554)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/4 pt (08000)
- WALEX Walex BIOBLUBG Bio-Pak Natural Enzyme Holding Tank Deodorizer and Waste Digester - 50-Pack (BIOBLUBG)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- HANDI-BAG 30 gal Trash Bags, 30 in x 33 in, Medium-Duty, .65 Mil, Black, 60 PK (HAB 6FT60)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- RENOWN 25 Gal. 30 in. x 37 in. 10 mic Natural Can Liner, 500PK (REN12500)
- HOUSE IBSSL3339R 33 gal 1.3 mil Institutional Low-Density Can Liners - Red - 33 x 39 in. (HO3480724)
- CLOROX Clorox 236005 13 gal Kitch Bag - 80 Count (236005)
- MCKESSON Extra Heavy Duty Trash Bag, White, 45 gal., 100PK (WSL4046XHW)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- Poly-America Trash Bags