Shop All Plastic Sheets
Poly-America
Black 32.7 L x 7.75 W x
Mfr # PF0410B
Zoro # G606154685
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 7.75
- Plastic Length 32.7
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poly-America
- MFR # PF0410B
- Zoro # G606154685
- UPC # 73257050777
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 7.75 |
Plastic Length | 32.7 |
Details
Color | Black |
Description
67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- POLY-AMERICA Painter's Sheeting, 100 ft L, 20 ft W, Clear (CF1020C)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- POLY-AMERICA 6MIL 20 X 100FT. CLEAR POLY SHEETING (42014)
- POLY-AMERICA 4MIL 20 X 100FT. FLAME RETARDANT POLY (CFFRO420)
- POLY-AMERICA 6 MIL 20' X 100' [BLACK] POLYETHYLENE SHEETING (CF0620B)
- POLY-AMERICA 6MIL 10 X 100FT. CLEAR POLY SHEETING (CFHK0610C)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.094" Thick (BULK-PS-PP-566)
- Poly-America Plastic Sheets