Shop All Lab Furniture Accessories
Poltex
Two Compartment Bulk Bin, 8 1/2 in H
Mfr # BLKBNLIDL-W
Zoro # G807150134
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- Depth 7 in
- Holds Conical Tubes, Microtubes, Syringes
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poltex
- MFR # BLKBNLIDL-W
- Zoro # G807150134
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Depth | 7 in |
Height | 8 1/2 in |
Compartment Size | 7 x 7 x 8.5 in |
Width | 14 in |
Overall Depth | 7 in |
Compartment Length | 7 in |
Overall Height | 8 1/2 in |
Compartment Width | 7 in |
Overall Width | 14 in |
Details
Item | Two Compartment Bulk Bin |
Material | PETG |
Color | Clear |
Holds | Conical Tubes, Microtubes, Syringes |
Type | Wall-Mountable |
Product Type | Storage Bin |
Includes | Screws/Anchors |
Number of Compartments | 2 |
Autoclavable | No |
Total Holding Capacity | Conical Tubes, Microtubes, Syringes |
Compatible Product Type | Bulk Conical Tubes, Micro Tubes, Syringes |
Description
Item Two Compartment Bulk Bin, Number of Compartments 2, Autoclavable No, Material PETG, Clear, Height 8 1/2 in, Width 14 in, Includes Screws/Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- POLTEX Lab Bench Vertical Organizer, PETG (4VTORG-BRK)
- POLTEX Gravity Close Bin, 13 in H, 8 in W (AUTOBIN-M)
- POLTEX Bulk Bin With Lid-Single, 8 1/2 in H (BLKBNLIDS-T)
- RIT 2 oz None For Fabric Dye (83601)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- Poltex Lab Furniture Accessories